AMS 409.07 Extension, 24 Inch Length, 5/8 Inch Thread Size, Stainless Steel | AD8JBK 4KKV9

AMS 409.07 Extension, 24 Inch Length, 5/8 Inch Thread Size, Stainless Steel

Item: AD8JBK Model: 409.07Cross Ref: 4KKV9
7 In Stock

Ships within 2 days via

€156.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Extension
Connector Size 5/8"
Connector Type Threaded
Length 24"
Material Stainless Steel

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.79
Ship length (cm)60.96
Ship width (cm)66.04
HS code7304907000
Country of OriginUS

Product Variants

ProductModelOverall LengthPrice
AMS 408.00 00 Extension, 12 Inch Length, 5/8 Inch Thread Size | AD8JAY 4KKU7 408.0012"€104.07
AMS 408.01 Extension, 24 Inch Length, 5/8 Inch Thread Size | AD8JAZ 4KKU8 408.0124"€105.52
AMS 408.02 Extension, 36 Inch Length, 5/8 Inch Thread Size | AD8JBA 4KKU9 408.0236"€107.69
AMS 408.03 Extension, 48 Inch Length, 5/8 Inch Thread Size | AD8JBB 4KKV1 408.0348"€113.45
AMS 408.04 Extension, 60 Inch Length, 5/8 Inch Thread Size | AD8JBC 4KKV2 408.0460"€103.30
RFQ
AMS 409.06 Extension, 12 Inch Length, 5/8 Inch Thread Size, Stainless Steel | AD8JBJ 4KKV8 409.0612"€152.50
AMS 409.08 Extension, 36 Inch Length, 5/8 Inch Thread Size, Stainless Steel | AD8JBL 4KKW1 409.0836"€161.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 409.07 Extension, 24 Inch Length, 5/8 Inch Thread Size, Stainless Steel
€156.79 /unit