AMS 405.81 Liner, 1-1/2 Inch Dia., 12 Inch Length, Stainless Steel | AD8JHD 4KLW6

AMS 405.81 Liner, 1-1/2 Inch Dia., 12 Inch Length, Stainless Steel

Item: AD8JHD Model: 405.81Cross Ref: 4KLW6
7 In Stock

Ships within 2 days via

€27.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cup Liner
Diameter 1 1/2"
Length 12"
Material Stainless Steel

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)3.81
Ship length (cm)30.48
Ship width (cm)3.81
HS code7306401090
Country of OriginUS

Product Variants

ProductModelDiameterMaterialLengthPrice
AMS 425.15 Liner, 3/4 Inch Dia., 13-3/4 Inch Length, Stainless Steel | AD8JGX 4KLV9 425.15---€14.93
AMS 425.17 Liner, 3/4 Inch Dia., 25-3/4 Inch Length, Stainless Steel | AD8JGY 4KLW1 425.17---€20.82
AMS 425.11 Liner, 1 Inch Dia., 12 Inch Length, Stainless Steel | AD8JGZ 4KLW2 425.11---€25.01
AMS 425.13 Liner, 1 Inch Dia., 24 Inch Length, Stainless Steel | AD8JHA 4KLW3 425.13---€50.01
AMS 403.87 Liner, 1-3/8 Inch Dia., 6 Inch Length, Stainless Steel | AD8JHB 4KLW4 403.87---€18.32
AMS 405.13 Liner, 1-1/2 Inch Dia., 6 Inch Length, Stainless Steel | AD8JHC 4KLW5 405.13---€20.57
AMS 404.27 Liner, 2 Inch Dia., 1 Inch Length, Stainless Steel | AD8JHE 4KLW7 404.27---€12.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 405.81 Liner, 1-1/2 Inch Dia., 12 Inch Length, Stainless Steel
€27.48 /unit