AMS 403.42 Split Soil Core Sampler With Core Tip, 5/8 Inch Thread Size, 2-1/2 Inch Dia., 6 Inch Length | AD8JFF 4KLL6

AMS 403.42 Split Soil Core Sampler With Core Tip, 5/8 Inch Thread Size, 2-1/2 Inch Dia., 6 Inch Length

Item: AD8JFF Model: 403.42Cross Ref: 4KLL6
7 In Stock

Ships within 2 days via

€839.01 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Core Sampler with Core Tip
Connector Size 0.62"
Connector Type Threaded
Length 6"
Material Stainless Steel
Type Split Soil

Shipping Info:

Ship weight (kg) 2.943
Ship height (cm)12.7
Ship length (cm)15.24
Ship width (cm)16.26
HS code8207600061
Country of OriginUS

Product Variants

ProductModelConnection TypePrice
AMS 403.43 Split Soil Core Sampler With Core Tip, 2-1/2 Inch Dia., 12 Inch Length | AD8JFG 4KLL7 403.43Threaded€920.14
AMS 403.591 Split Core Sampler With Core Tip, 1-3/8 Inch Dia., 6 Inch Length | AD8JFH 4KLL8 403.591Threaded€768.45
AMS 403.592 Split Core Sampler With Core Tip, 1-3/8 Inch Dia., 12 Inch Length | AD8JFJ 4KLL9 403.592Threaded€828.72
AMS 403.40 Split Soil Core Sampler With Core Tip, 5/8 Inch Thread Size, 2 Inch Dia., 6 Inch Length | AD8JFK 4KLN1 403.40Threaded€784.62
AMS 403.41 Split Soil Core Sampler With Core Tip, 5/8 Inch Thread Size, 2 Inch Dia., 12 Inch Length | AD8JFL 4KLN2 403.41Threaded€853.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 403.42 Split Soil Core Sampler With Core Tip, 5/8 Inch Thread Size, 2-1/2 Inch Dia., 6 Inch Length
€839.01 /unit