AMS 400.41 Sand Auger, 2-3/4 Inch Dia., 5/8 Inch Thread Size | AD8HYJ 4KKH4

AMS 400.41 Sand Auger, 2-3/4 Inch Dia., 5/8 Inch Thread Size

Item: AD8HYJ Model: 400.41Cross Ref: 4KKH4
7 In Stock

Ships within 2 days via

€316.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Auger
Connector Size 5/8"
Connector Type Threaded
Length 14"
Material Carbon Steel Bail, Carbon Steel Cylinder
Type Sand

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)6.99
Ship length (cm)35.56
Ship width (cm)6.99
HS code8207600061
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialConnector TypeTypeConnector SizePrice
AMS 400.38 Sand Auger, 5 Inch Dia., 5/8 Inch Thread Size | AD8HYF 4KKH1 400.38-----€376.20
AMS 400.39 Sand Auger, 4 Inch Dia., 5/8 Inch Thread Size | AD8HYG 4KKH2 400.3916 1/2"----€329.00
AMS 400.40 Sand Auger, 3-1/4 Inch Dia., 5/8 Inch Thread Size | AD8HYH 4KKH3 400.4015"----€298.64
AMS 400.42 Sand Auger, 2-1/4 Inch Dia., 5/8 Inch Thread Size | AD8HYK 4KKH5 400.42-----€334.71
AMS 400.43 Sand Auger, 2 Inch Dia., 5/8 Inch Thread Size | AD8HYL 4KKH6 400.43-----€337.68
AMS 400.44 Sand Auger, 1-3/4 Inch Dia., 5/8 Inch Thread Size | AD8HYM 4KKH7 400.44-Carbon SteelThreadedSand5/8"€352.49
AMS 400.45 Sand Auger, 1 1/2 Inch Dia., 5/8 Inch Thread Size | AD8HYN 4KKH8 400.45-----€352.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 400.41 Sand Auger, 2-3/4 Inch Dia., 5/8 Inch Thread Size
€316.87 /unit