AMS 328.13 Sludge Sampler | CN8KVB 4KLT2

AMS 328.13 Sludge Sampler

Item: CN8KVB Model: 328.13Cross Ref: 4KLT2
In Stock

Get it by Monday, Sep 29

€889.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sampler
Connector Type Quick Connect
Diameter 3 1/4"
Includes (2) Plastic End Caps, Plastic Liner, Sludge Cylinder Body, Sludge Valved Auger Tip, Sludge Valved Core Tip, Solid Cap, Universal Slip Wrench
Length 10"
Material Stainless Steel
Type Sludge Sampler

Shipping Info:

Ship weight (kg) 222.75
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
AMS 404.25 2X4 Core Sampler Liner 2 Inx4 Inch Brass | CN8KVA 8C362 404.25 2X4-Brass-
RFQ
AMS 328.12 Sludge Sampler | CN8KVC 4KLT1 328.12--€937.44
AMS 428.12 Sludge Sampler | CN8KVD 4KLR7 428.12Threaded-€908.07
AMS 428.11 Sludge Sampler | CN8KVE 4KLR6 428.11Threaded-€888.97
AMS 328.01 Sludge Sampler | CN8KVF 4KLT3 328.01--€960.96
AMS 428.13 Sludge Sampler | CN8KVG 4KLR8 428.13Threaded-€944.50
AMS 428.01 Sludge Sampler | CN8KVH 4KLR9 428.01Threaded-€937.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 328.13 Sludge Sampler
€889.22 /unit