AMPCO METAL S-27 Ship Scraper Multi-edge Arc 16 Inch | AG2YAM 32NJ33

AMPCO SAFETY TOOLS S-27 Ship Scraper Multi-edge Arc 16 Inch

Item: AG2YAM Model: S-27Cross Ref: 32NJ33
7 In Stock

Ships within 2 days via

€284.22 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ship Scraper
Blade Material Aluminum, Bronze, Nickel
Blade Type Multi Edge Arc
Blade Width 4"
Color Natural
Handle Design Straight
Handle Length 12 3/4"
Handle Material Wood
Knife / Scraper Sub-category Scrapers
No. Of Edges 4
Overall Length 16"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)6.99
Ship length (cm)40.64
Ship width (cm)10.16
HS code8205596000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO SAFETY TOOLS S-27 Ship Scraper Multi-edge Arc 16 Inch
€284.22 /unit