AMPCO METAL H-142FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 32 oz. Head, 11 Inch Length | CH9RHV 49UG61

AMPCO SAFETY TOOLS H-142FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 32 oz. Head, 11 Inch Length

Item: CH9RHV Model: H-142FGCross Ref: 49UG61
7 In Stock

Ships within 2 days via

€172.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Blacksmith Hammer

Shipping Info:

Ship weight (kg) 1.107
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead WeightOverall LengthHandle MaterialGrip StylePrice
AMPCO METAL H-172FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 48 oz. Head, 11 Inch Length | CH9RHU 49UG64 H-172FG3 lbs.11"FiberglassRibbed€229.81
AMPCO METAL H-152FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 40 oz. Head, 11 Inch Length | CH9RHW 49UG62 H-152FG2.5 lbs.11"FiberglassRibbed€187.85
AMPCO METAL H-702FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 96 oz. Head, 15 Inch Length | CH9RHX 49UG67 H-702FG6 lbs.15"FiberglassRibbed€375.96
AMPCO METAL H-182FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 64 oz. Head, 11 Inch Length | CH9RHY 49UG65 H-182FG4 lbs.11"FiberglassRibbed€312.43
AMPCO METAL H-162FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 44 oz. Head, 11 Inch Length | CH9RHZ 49UG63 H-162FG2.75 lbs.11"FiberglassRibbed€217.47
AMPCO METAL H-18FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 64 oz. Head, 14 Inch Length | CH9RJA 49UG66 H-18FG4 lbs.14"FiberglassRibbed€312.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO SAFETY TOOLS H-142FG Blacksmith Hammer, Fiberglass, Nickel Aluminum Bronze, 32 oz. Head, 11 Inch Length
€172.84 /unit