AMPCO METAL DWI-1/2D32MM Impact Socket, 1/2 Inch Drive Size, 32 mm Socket Size, 6 Point, Deep, Natural | CJ2PDF 49UL25

AMPCO SAFETY TOOLS DWI-1/2D32MM Impact Socket, 1/2 Inch Drive Size, 32 mm Socket Size, 6 Point, Deep, Natural

Item: CJ2PDF Model: DWI-1/2D32MMCross Ref: 49UL25
7 In Stock

Ships within 2 days via

€386.18 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Impact Socket

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeSocket DepthSocket SizeSocket LengthFinishMaterialDrive TypeImpact RatedPrice
AMPCO METAL I-1D1-7/16 (8-PT) Impact Socket, 1 Inch Drive Size, 2 1/2 Inch Size, 8 Point, Standard, Natural | CJ2PAW 49UK98 I-1D1-7/16 (8-PT)1"Standard2 1/2"1 7/16"NaturalNickel Aluminum BronzeImpactYes€719.49
AMPCO METAL I-1/2D1-5/8 (4-PT) Impact Socket, 1/2 Inch Drive Size, 1 5/8 Inch Size, 4 Point, Standard, Natural | CJ2PAX 49UK93 I-1/2D1-5/8 (4-PT)1/2"Standard1 5/8"2 1/16"NaturalNickel Aluminum BronzeImpactYes€735.67
AMPCO METAL I-1/2D1-3/8 Impact Socket, 1/2 Inch Drive Size, 1 3/8 Inch Size, 6 Point, Standard, Natural | CJ2PAY 49UK87 I-1/2D1-3/81/2"Standard1 3/8"1 7/8"NaturalNickel Aluminum BronzeImpactYes€336.75
AMPCO METAL DWI-1/2D1-7/16 Impact Socket, 1/2 Inch Drive Size, 1 7/16 Inch Size, 6 Point, Deep, Natural | CJ2PAZ 49UL43 DWI-1/2D1-7/16--------€494.39
AMPCO METAL I-1/2D18MM Impact Socket, 1/2 Inch Drive Size, 18 mm Socket Size, 6 Point, Standard, Natural | CJ2PBA 49UK57 I-1/2D18MM1/2"Standard18 mm37 mmNaturalNickel Aluminum BronzeImpactYes€180.92
AMPCO METAL I-1/2D1/2 Impact Socket, 1/2 Inch Drive Size, 1/2 Inch Size, 6 Point, Standard, Natural | CJ2PBB 49UK73 I-1/2D1/21/2"Standard1/2"1 3/16"NaturalNickel Aluminum BronzeImpactYes€175.90
AMPCO METAL DWI-1/2D10MM Impact Socket, 1/2 Inch Drive Size, 10 mm Socket Size, 6 Point, Deep, Natural | CJ2PBC 49UL03 DWI-1/2D10MM1/2"Deep10 mm75 mmNaturalNickel Aluminum BronzeImpactYes€244.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO SAFETY TOOLS DWI-1/2D32MM Impact Socket, 1/2 Inch Drive Size, 32 mm Socket Size, 6 Point, Deep, Natural
€386.18 /unit