AMERICRAFT MANUFACTURING AML-36-3-3-TEFC Roof Exhauster, Direct Drive, Totally Enclosed, Size 36 Inch, 3 Phase, 3 HP | CE8CKT

AMERICRAFT MANUFACTURING AML-36-3-3-TEFC Roof Exhauster, Direct Drive, Totally Enclosed, Size 36 Inch, 3 Phase, 3 HP

Item: CE8CKT Model: AML-36-3-3-TEFC
Limited Availability
€3,206.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Direct Drive Axial Exhaust Ventilator
Drive Type Direct Drive
Enclosure Totally Enclosed Fan Cooled
Phase 3
Voltage 230/460V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelPhaseBlade Dia.Housing WidthHpDrive TypeOverall HeightEnclosureSpeed ControllablePrice
AMERICRAFT MANUFACTURING AM-18-1-1-EXP Roof Exhauster, Direct Drive, Explosion Proof, Size 18 Inch, 1 Phase, 1 HP | AG3QHT 33TE02 AM-18-1-1-EXP--24"----No€3,731.86
AMERICRAFT MANUFACTURING AM-18-1-1-TEFC Roof Exhauster, Direct Drive, Totally Enclosed, Size 18 Inch, 1 Phase, 1 HP | AG3QHU 33TE03 AM-18-1-1-TEFC--24"----No€3,613.84
AMERICRAFT MANUFACTURING AM-18-1-3-EXP Roof Exhauster, Direct Drive, Explosion Proof, Size 18 Inch, 3 Phase, 1 HP | AG3QHV 33TE04 AM-18-1-3-EXP--24"----No€3,747.42
AMERICRAFT MANUFACTURING AM-18-1-3-TEFC Roof Exhauster, Direct Drive, Totally Enclosed, Size 18 Inch, 3 Phase, 1 HP | AG3QHW 33TE05 AM-18-1-3-TEFC318"--Direct Drive34 1/2"Totally Enclosed Fan Cooled-€1,723.55
AMERICRAFT MANUFACTURING AM-24-1-1-EXP Roof Exhauster, Direct Drive, Explosion Proof, Size 24 Inch, 1 Phase, 1 HP | AG3QHX 33TE06 AM-24-1-1-EXP--30"----No€4,052.76
AMERICRAFT MANUFACTURING AM-24-1-1-TEFC Roof Exhauster, Direct Drive, Totally Enclosed, Size 24 Inch, 1 Phase, 1 HP | AG3QHY 33TE07 AM-24-1-1-TEFC--30"----No€3,880.94
AMERICRAFT MANUFACTURING AM-24-1-3-EXP Roof Exhauster, Direct Drive, Explosion Proof, Size 24 Inch, 3 Phase, 1 HP | AG3QHZ 33TE08 AM-24-1-3-EXP--30"----No€4,023.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING AML-36-3-3-TEFC Roof Exhauster, Direct Drive, Totally Enclosed, Size 36 Inch, 3 Phase, 3 HP
€3,206.17 /unit