AMERICRAFT MANUFACTURING 848-1 1/2X-1-EXP Exhaust Fan, Explosion Proof, Size 48 Inch, 1 Phase, 1-1/2 HP

Item: CE8BKV Model: 848-1 1/2X-1-EXP
Limited Availability
€3,579.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Exhaust Fan
Drive Type Belt Drive
Hp 1 1/2 hp
Motor Type Explosion Proof
Phase 1
Voltage 115/230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePhaseBlade Dia.Drive TypeMotor TypePrice
AMERICRAFT MANUFACTURING 824-1/4-1-TEFC Exhaust Fan, Size 24 Inch, 1 Phase, 1/4 HP | CE8BED 824-1/4-1-TEFC115/230V124"Belt Drive-€947.06
RFQ
AMERICRAFT MANUFACTURING 824-1/4-3-TEFC Exhaust Fan, Size 24 Inch, 3 Phase, 1/4 HP | CE8BEE 824-1/4-3-TEFC230/460V324"Belt Drive-€963.76
RFQ
AMERICRAFT MANUFACTURING 824-1/3-1-TEFC Exhaust Fan, Size 24 Inch, 1 Phase, 1/3 HP | CE8BEF 824-1/3-1-TEFC115/230V124"Belt Drive-€957.80
RFQ
AMERICRAFT MANUFACTURING 824-1/3-3-TEFC Exhaust Fan, Size 24 Inch, 3 Phase, 1/3 HP | CE8BEG 824-1/3-3-TEFC230/460V324"Belt Drive-€938.71
RFQ
AMERICRAFT MANUFACTURING 824-1/2-1-TEFC Exhaust Fan, Size 24 Inch, 1 Phase, 1/2 HP | CE8BEH 824-1/2-1-TEFC115/230V124"Belt Drive-€957.80
RFQ
AMERICRAFT MANUFACTURING 824-1/2-3-TEFC Exhaust Fan, Size 24 Inch, 3 Phase, 1/2 HP | CE8BEJ 824-1/2-3-TEFC230/460V324"Belt Drive-€938.71
RFQ
AMERICRAFT MANUFACTURING 824-3/4-1-TEFC Exhaust Fan, Size 24 Inch, 1 Phase, 3/4 HP | CE8BEK 824-3/4-1-TEFC115/230V124"Belt Drive-€970.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING 848-1 1/2X-1-EXP Exhaust Fan, Explosion Proof, Size 48 Inch, 1 Phase, 1-1/2 HP
€3,579.51 /unit