AMERICRAFT MANUFACTURING 30DAL-1/31Y-1-EXP Man Cooler With 1 Way Swivel Yoke, Size 30 Inch, 1/3 HP, 6900 CFM, Aluminium

Item: CE8DHJ Model: 30DAL-1/31Y-1-EXP
Limited Availability
€2,412.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Man Cooler
Blade Dia. 30"
Drive Type Direct Drive
Motor Rpm 1140 RPM
Motor Type Explosion Proof
Phase 1
Voltage 115/230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePhaseBlade Dia.Motor RpmMotor TypeEnclosurePrice
AMERICRAFT MANUFACTURING 18DA-1/41Y-1-EXP Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CYD 18DA-1/41Y-1-EXP115/230V118"1725 RPMExplosion Proof-€1,653.18
RFQ
AMERICRAFT MANUFACTURING 18DA-1/41Y-1-TEFC Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 3050 CFM, Aluminium | CE8CYE 18DA-1/41Y-1-TEFC115/230V118"1725 RPM-Totally Enclosed Fan Cooled€1,387.19
RFQ
AMERICRAFT MANUFACTURING 18DA-1/31Y-1-EXP Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CZC 18DA-1/31Y-1-EXP115/230V118"1725 RPMExplosion Proof-€1,708.05
RFQ
AMERICRAFT MANUFACTURING 18DA-1/31Y-1-TEFC Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 3450 CFM, Aluminium | CE8CZD 18DA-1/31Y-1-TEFC115/230V118"1725 RPM-Totally Enclosed Fan Cooled€1,471.88
RFQ
AMERICRAFT MANUFACTURING 18DA-1/31Y-3-EXP Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CZE 18DA-1/31Y-3-EXP230/460V318"1725 RPMExplosion Proof-€1,647.22
RFQ
AMERICRAFT MANUFACTURING 18DA-1/31Y-3-TEFC Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 3450 CFM, Aluminium | CE8CZF 18DA-1/31Y-3-TEFC230/460V318"1725 RPM-Totally Enclosed Fan Cooled€1,452.80
RFQ
AMERICRAFT MANUFACTURING 18DA-11Y-1-EXP Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 1 HP, 4600 CFM, Aluminium | CE8CZZ 18DA-11Y-1-EXP115/230V118"1725 RPMExplosion Proof-€1,766.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING 30DAL-1/31Y-1-EXP Man Cooler With 1 Way Swivel Yoke, Size 30 Inch, 1/3 HP, 6900 CFM, Aluminium
€2,412.98 /unit