AMERICRAFT MANUFACTURING 1924-B-1/4-1-TEFC Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 1 Phase, 1/4 HP

Item: CE8CLF Model: 1924-B-1/4-1-TEFC
Limited Availability
€2,416.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Exhaust Ventilator
Blade Dia. 24"
Drive Type Belt
Enclosure Totally Enclosed Fan Cooled
Phase 1
Voltage 115/230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePhaseBlade Dia.Drive TypePrice
AMERICRAFT MANUFACTURING 1924-B-1/4-1-EXP Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 1 Phase, 1/4 HP | CE8CLE 1924-B-1/4-1-EXP115/230V124"Belt€2,952.11
RFQ
AMERICRAFT MANUFACTURING 1924-B-1/4-3-EXP Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 3 Phase, 1/4 HP | CE8CLG 1924-B-1/4-3-EXP230/460V324"Belt€2,849.53
RFQ
AMERICRAFT MANUFACTURING 1924-B-1/4-3-TEFC Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 3 Phase, 1/4 HP | CE8CLH 1924-B-1/4-3-TEFC230/460V324"Belt€2,433.25
RFQ
AMERICRAFT MANUFACTURING 1924-B-1/2-1-EXP Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 1 Phase, 1/2 HP | CE8CLJ 1924-B-1/2-1-EXP115/230V124"Belt€3,005.78
RFQ
AMERICRAFT MANUFACTURING 1924-B-1/2-1-TEFC Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 1 Phase, 1/2 HP | CE8CLK 1924-B-1/2-1-TEFC115/230V124"Belt€2,427.29
RFQ
AMERICRAFT MANUFACTURING 1924-B-1/2-3-EXP Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 3 Phase, 1/2 HP | CE8CLL 1924-B-1/2-3-EXP230/460V324"Belt€2,950.92
RFQ
AMERICRAFT MANUFACTURING 1924-B-1/2-3-TEFC Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 3 Phase, 1/2 HP | CE8CLM 1924-B-1/2-3-TEFC230/460V324"Belt€2,408.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING 1924-B-1/4-1-TEFC Roof Exhaust Ventilator, Hooded, Belt Drive, Size 24 Inch, 1 Phase, 1/4 HP
€2,416.55 /unit