AMERICAN TORCH TIP 45V07 Water Hose | AJ2CPW 48A777

AMERICAN TORCH TIP 45V07 Water Hose

Item: AJ2CPW Model: 45V07Cross Ref: 48A777
7 In Stock

Ships within 2 days via

€34.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Water Hose
Compatible With Brand Linde
Hose Color Black
Hose Configuration Coupled Assembly
Hose Fitting A Material Brass
Hose Tube Material Vinyl
Reference Number 45V07

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)35.56
Ship length (cm)27.94
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelMPNPrice
AMERICAN TORCH TIP 40V74 Water Hose | AJ2CND 48A727 40V7440V74€29.09
AMERICAN TORCH TIP 40V74R Water Hose | AJ2CNE 48A728 40V74R40V74R€64.55
AMERICAN TORCH TIP 41V32 Water Hose | AJ2CPG 48A763 41V3241V32€31.59
AMERICAN TORCH TIP 41V32R Water Hose | AJ2CPJ 48A765 41V32R41V32R€107.20
AMERICAN TORCH TIP 45V07R Water Hose | AJ2CPX 48A778 45V07R45V07R€67.60
AMERICAN TORCH TIP 45V08 Water Hose | AJ2CPY 48A779 45V0845V08€36.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 45V07 Water Hose
€34.04 /unit