AMERICAN TORCH TIP 140-0051 Contact Tip .030 M6 Cu Bzl - Pack Of 10 | AD6FNY 45F821

AMERICAN TORCH TIP 140-0051 Contact Tip .030 M6 Cu Bzl, 10PK

Item: AD6FNY Model: 140-0051Cross Ref: 45F821
7 In Stock

Ships within 2 days via

€18.53 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Contact Tip
Compatible With Brand Binzel
Compatible With Series Binzel No. 36
Connection Type Threaded
Duty Rating Standard Duty
For Gas Diffuser Number 014-0021, 018-0004
For Use With Binzel(R)
Inside Dia. 0.037"
Maximum Wire Diameter 0.03"
Wire Size M6

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)0.76
HS code8307103000
Country of OriginUS

Product Variants

ProductModelWire SizeDuty RatingTip ShapeInside Dia.Pkg. Qty.Price
AMERICAN TORCH TIP 140-0059 Contact Tip .030 M6 Cu Bzl - Pack Of 10 | AD6FNZ 45F823 140-0059M6Standard DutyCylindrical0.037"10-
RFQ
AMERICAN TORCH TIP 140-0114 Contact Tip .030 M8 Cu Bzl - Pack Of 10 | AD6FPA 45F824 140-0114----10€25.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 140-0051 Contact Tip .030 M6 Cu Bzl, 10PK
€18.53 /pack