AMERICAN LOUVER STR-ERFG-W Return Air Grilles, Egg Crate Grille, White, Matte, Plastic, 23 3/4 Inch Height | CN8HCM 54ZF47

AMERICAN LOUVER STR-ERFG-W Return Air Grilles, Egg Crate Grille, White, Matte, Plastic, 23 3/4 Inch Height

Item: CN8HCM Model: STR-ERFG-WCross Ref: 54ZF47
7 In Stock

Ships within 2 days via

€149.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Return
Air Flow Direction Four Way
Air Flow Rate 1000 CFM
Bar Spacing 1/2"
Blade Angle 90°
Color White
Depth 2 1/8"
Face Design Egg Crate
Finish Matte
Material Plastic
Max. Opening Width 22"
Maximum Opening Height 22"
Mounting Style Lay In
Overall Height 23 3/4"
Overall Width 23 3/4"

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)60.33
Ship length (cm)5.4
Ship width (cm)60.33
Country of OriginUS

Product Variants

ProductModelGrille MaterialGrille ColorPkg. Qty.Price
AMERICAN LOUVER STR-ERFG-BK Return Air Grilles, Egg Crate Grille, Black, Smooth, Plastic, 23 3/4 Inch Height | CN8HCF 54ZF48 STR-ERFG-BKPlasticBlack1€150.08
AMERICAN LOUVER ALUMMIL2448-2PK Return Air Grilles, Egg Crate Grille, Silver, Mill, Aluminum, 47 3/4 Inch Height | CN8HCG 52CF19 ALUMMIL2448-2PKAluminumSilver2€309.67
AMERICAN LOUVER ALUMMIL2448-5PK Return Air Grilles, Egg Crate Grille, Silver, Mill, Aluminum, 47 3/4 Inch Height | CN8HCH 52CF20 ALUMMIL2448-5PKAluminumSilver5€484.84
RFQ
AMERICAN LOUVER TC-24-2448-5PK Return Air Grilles, Egg Crate Grille, White, 47 5/8 Inch Height, 23 5/8 Inch Width | CN8HCJ 52CF18 TC-24-2448-5PKPlasticWhite5€203.42
AMERICAN LOUVER TC-24-2448-2PK Return Air Grilles, Egg Crate Grille, White, 47 5/8 Inch Height, 23 5/8 Inch Width | CN8HCK 52CF17 TC-24-2448-2PKPlasticWhite2€176.05
AMERICAN LOUVER STR-ERFG-W-FR Return Air Grilles, Egg Crate Grille, White, Matte, Plastic, 23 3/4 Inch Height | CN8HCL 54ZF41 STR-ERFG-W-FRPlasticWhite1€185.54
AMERICAN LOUVER SG-22X22-RTW-2PK Return Air Grilles, Egg Crate Grille, White, Powder Coated, Aluminum, 21 3/8 Inch Height | CN8HCN 52CF15 SG-22X22-RTW-2PKAluminumWhite2€268.14

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOUVER STR-ERFG-W Return Air Grilles, Egg Crate Grille, White, Matte, Plastic, 23 3/4 Inch Height
€149.03 /unit