Flat Shipping
Flat Shipping at

AMERICAN ELECTRIC ATBS P10 MVOLT R5 Street Light, Arm, 5, 758 lm, 40 W Fixture Watt, Type IV, 100 to 200W HPS | CN8GVM 56FD76

AMERICAN ELECTRIC ATBS P10 MVOLT R5 Street Light, Arm, 5, 758 lm, 40 W Fixture Watt, Type IV, 100 to 200W HPS

Item: CN8GVM Model: ATBS P10 MVOLT R5Cross Ref: 56FD76
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€475.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Arm
Color Rendering Index 70
Color Temp. 4000 K
Depth 23 3/4"
Fixture Mounting Location Pole
Fixture Sensor Type Photocell Receptacle
Fixture Wattage 40 W
Height 4 1/2"
Housing Color Gray
Housing Material Die Cast Aluminum
Lamp Included Yes
Led Replacement For 100 To 200W HPS
Light Distribution Shape Type IV
Lighting Technology LED
Lumens 5758 lm
Max. Operating Temp. 104°F
Min. Operating Temp. -40°F
Mounting Type Arm
Voltage 120-277V AC
Warranty 5 yrs.
Width 11"

Shipping Info:

Ship weight (kg) 7.281
Ship height (cm)11.43
Ship length (cm)60.33
Ship width (cm)27.94
Country of OriginMX

Product Variants

ProductModelMounting TypeLed Replacement ForFixture Sensor TypeLumensVoltageLight Distribution ShapeFixture WattagePrice
AMERICAN ELECTRIC ATBS P50 MVOLT R3 Street Light, Arm, 10, 826 lm, 82 W Fixture Watt, Type III, 104 to 200W HPS | CN8GVF 56FD81 ATBS P50 MVOLT R3-------€624.52
AMERICAN ELECTRIC ATBS P50 MVOLT R5 Street Light, Arm, 11, 181 lm, 82 W Fixture Watt, Type IV, 105 to 200W HPS | CN8GVG 56FD82 ATBS P50 MVOLT R5Arm105 To 200W HPSPhotocell Receptacle11181 lm120-277V ACType IV82 W€663.61
AMERICAN ELECTRIC ATBX P20 MVOLT R2 Street Light, Arm, 2, 575 lm, 18 W Fixture Watt, Type II, 50 to 150W HPS | CN8GVH 56FD71 ATBX P20 MVOLT R2-------€387.84
AMERICAN ELECTRIC ATBX P40 MVOLT R3 Street Light, Arm, 3, 890 lm, 28 W Fixture Watt, Type III, 50 to 150W HPS | CN8GVJ 56FD73 ATBX P40 MVOLT R3-------€468.47
AMERICAN ELECTRIC ATBX P40 MVOLT R5 Street Light, Arm, 4, 167 lm, 28 W Fixture Watt, Type IV, 50 to 150W HPS | CN8GVK 56FD74 ATBX P40 MVOLT R5-------€468.47
AMERICAN ELECTRIC ATBS P10 MVOLT R3 Street Light, Arm, 5, 524 lm, 40 W Fixture Watt, Type III, 100 to 200W HPS | CN8GVL 56FD75 ATBS P10 MVOLT R3-------€475.36
AMERICAN ELECTRIC ATBS P20 MVOLT R5 Street Light, Arm, 7, 108 lm, 50 W Fixture Watt, Type IV, 101 to 200W HPS | CN8GVN 56FD78 ATBS P20 MVOLT R5-------€480.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN ELECTRIC ATBS P10 MVOLT R5 Street Light, Arm, 5, 758 lm, 40 W Fixture Watt, Type IV, 100 to 200W HPS
€475.36 /unit