AMERICAN BEAUTY TOOLS 43C Soldering Tip Chisel 0.375 In | AE7MKA 5ZGX4

AMERICAN BEAUTY TOOLS 43C Soldering Tip Chisel 0.375 In

Item: AE7MKA Model: 43CCross Ref: 5ZGX4
7 In Stock

Ships within 2 days via

€27.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Soldering Tip
Application Soldering
Material Tellurium Copper
Tip Connection Type Plug
Tip Thickness 0.075"
Tip Type Chisel
Type Chisel

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)1.27
HS code8515902000
Country of OriginCR

Product Variants

ProductModelTip WidthTip LengthTip ThicknessPrice
AMERICAN BEAUTY TOOLS 46C Soldering Tip Chisel 1.125 In | AE7MJQ 5ZGW5 46C29.2 mm1.375"-€156.10
AMERICAN BEAUTY TOOLS 46D Soldering Tip Diamond 1.125 In | AE7MJR 5ZGW6 46D2.8 mm1 1/4"-€156.12
AMERICAN BEAUTY TOOLS 46S Soldering Tip Screwdriver 1.125 In | AE7MJT 5ZGW7 46S12.7 mm1.5"1/8"€152.67
AMERICAN BEAUTY TOOLS 45C Soldering Tip Chisel 0.875 In | AE7MJU 5ZGW8 45C22.9 mm--€117.07
AMERICAN BEAUTY TOOLS 45D Soldering Tip Diamond 0.875 In | AE7MJV 5ZGW9 45D2 mm-0.08"€108.77
AMERICAN BEAUTY TOOLS 45S Soldering Tip Screwdriver 0.875 In | AE7MJW 5ZGX0 45S9.65 mm1 1/4"1/8"€104.61
AMERICAN BEAUTY TOOLS 44C Soldering Tip Chisel 0.625 In | AE7MJX 5ZGX1 44C16.8 mm0.875"-€62.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 43C Soldering Tip Chisel 0.375 In
€27.19 /unit