AMERICAN BEAUTY TOOLS 3125-60 Soldering Iron 60w 1/4 Inch 850 F | AE7MJG 5ZGV7

AMERICAN BEAUTY TOOLS 3125-60 Soldering Iron 60w 1/4 Inch 850 F

Item: AE7MJG Model: 3125-60Cross Ref: 5ZGV7
7 In Stock

Ships within 2 days via

€219.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Soldering Iron
Application Finishing, Melting, Soldering
Esd Safe No
Features Modular Construction, Ni-Chrome Compression Wound Heating Elements, Paragon Iron-Clad Lead-Free Soldering Iron Tips
Handle Hardwood
Handle Material Hardwood
Handle Type Hardwood
Handpiece Connection Type Plug
Includes Stand
Includes Heating Element Yes
Length 12 1/4"
No. Of Tips Included 1
Plug Type Three Prong
Temp. 850°F
Temperature Adjustment Fixed
Tip Diamond Style
Tip Connection Type Plug
Tip Thickness 0.03"
Tip Type Diamond
Tip Width 0.03"
Tool Height 3"
Type Professional Grade
Voltage 110-120V AC
Included Tip Manufacturer Model Number 42D
Standards CE, IEC 60335-1, EDITION 5.1, 2013-12, IEC 60335-2-45, EDITION 3.2, 2012-01, ROHS, WEEE

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)41.4
Ship width (cm)7.37
HS code8205600000
Country of OriginUS

Product Variants

ProductModelIncluded Tip TypeMaximum Power ConsumptionTip WidthHandle StyleTime To Maximum TemperatureTypeEsd SafePlug TypePrice
AMERICAN BEAUTY TOOLS 3112 120-60 Soldering Iron Heavy-duty 60 Watts 8 Inch Length | AD6RKC 49W655 3112 120-60Screwdriver60 W0.16"Pencil5 min.---€180.14
AMERICAN BEAUTY TOOLS 3198-550 Soldering Iron 550w 1-1/8 Inch 1010 F | AE7MHY 5ZGU9 3198-550--1.15"--Professional GradeNoThree Prong€632.16
AMERICAN BEAUTY TOOLS 3178-300 Soldering Iron 300w 7/8 Inch 1000 F | AE7MHZ 5ZGV0 3178-300Chisel300 W-Hardwood5 min.---€502.14
AMERICAN BEAUTY TOOLS 3158X-250 Soldering Iron 250w 5/8 Inch 1000 F | AE7MJA 5ZGV1 3158X-250Diamond250 W-Hardwood5 min.---€413.64
AMERICAN BEAUTY TOOLS 3158-200 Soldering Iron 200w 5/8 Inch 1000 F | AE7MJB 5ZGV2 3158-200Diamond200 W-Hardwood5 min.---€431.51
AMERICAN BEAUTY TOOLS 3138X-175 Soldering Iron 175w 3/8 Inch 1025 F | AE7MJC 5ZGV3 3138X-175Diamond--Hardwood5 min.---€369.60
AMERICAN BEAUTY TOOLS 3138-150 Soldering Iron 150w 3/8 Inch 1010 F | AE7MJD 5ZGV4 3138-150Diamond150 W-Hardwood5 min.---€301.36

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 3125-60 Soldering Iron 60w 1/4 Inch 850 F
€219.08 /unit