Flat Shipping
Flat Shipping at

ALTRONIX ALTV2416300UL CCTV Power Supply, 115VAC Input, 16 Fuse Protected Outputs | AD9KNC 4TEW8

ALTRONIX ALTV2416300UL CCTV Power Supply, 115VAC Input, 16 Fuse Protected Outputs

Item: AD9KNC Model: ALTV2416300ULCross Ref: 4TEW8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€546.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Power Supply 16Fuse 24Vac @ 12.5A
Batteries Required No
Color Gray
Finish Unfinished
Includes Spare Fuse
Input Frequency 60 Hz
Input Voltage 115V AC
Material Steel
Number Of Outputs 16
Output Amps 24V AC @ 12.5A Or 28V AC @ 10A
Output Voltage 24/28V AC
Sub-category Power Supply: Wall Mount
Type CCTV AC, Wall Mount
Standards CE, CUL LISTED, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 7.335
Ship height (cm)34.29
Ship length (cm)8.26
Ship width (cm)33.02
HS code8504409530
Country of OriginUS

Product Variants

ProductModelMPNPrice
ALTRONIX ALTV2416300ULCB Power Supply 16ptc 24vac @ 12.5a | AD9KNE 4TEX1 ALTV2416300ULCBALTV2416300ULCB€549.67
ALTRONIX ALTV2416300ULM CCTV Power Supply, 28VAC @ 10A Supply Current Output | AD9KNF 4TEX2 ALTV2416300ULMALTV2416300ULM€510.68
ALTRONIX ALTV2416600UL CCTV Power Supply, 24VAC @ 25A Supply Current Output | AD9KNN 4TEX9 ALTV2416600ULALTV2416600UL€746.27
ALTRONIX ALTV2416600ULCB Power Supply 16ptc 24vac @ 25a | AD9KNQ 4TEY2 ALTV2416600ULCBALTV2416600ULCB€746.27
ALTRONIX ALTV2416ULCBX Power Supply 16ptc 24vac @ 7a | AD9KNV 4TEY6 ALTV2416ULCBXALTV2416ULCBX€381.23
ALTRONIX ALTV2416ULX CCTV Power Supply, 28VAC @ 6A Supply Current, 16 Outputs | AD9KNZ 4TEZ1 ALTV2416ULXALTV2416ULX€371.06
ALTRONIX ALTV2416300ULCBM CCTV Power Supply, 16 PTC Class 2 Outputs, 24/28VAC at 12.5A 115VAC | CE6EQZ ALTV2416300ULCBMALTV2416300ULCBM€305.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX ALTV2416300UL CCTV Power Supply, 115VAC Input, 16 Fuse Protected Outputs
€546.45 /unit