ALTRONIX AL62424C Linear Power Supply Charger, Single Class 2 Output, 6/12/24VDC at 1.2A | CE6EPZ

ALTRONIX AL62424C Linear Power Supply Charger, Single Class 2 Output, 6/12/24VDC at 1.2A

Item: CE6EPZ Model: AL62424CCross Ref: 4TEU8
7 In Stock

Ships within 2 days via

€218.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Supply/Charger
Batteries Required No
Height 1 1/2"
Length 3"
Width 2 1/2"
Width (in.) Power Supply/Charger Kit

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)11.43
Ship length (cm)15.24
Ship width (cm)13.97
Country of OriginUS

Product Details:

    • Includes 2 - BT124 and TP2420

Product Variants

ProductModelNumber Of OutputsEnclosure DepthEnclosure HeightInput VoltageColorPrice
ALTRONIX AL1012XB220 Power Supply Charger, Single Fused Output, 12VDC at 10A, 220VAC | CE6EKM AL1012XB220-----€460.80
ALTRONIX AL1024ULXPD16CBR Power Supply Charger, 16 PTC Class 2 Outputs, 24VDC at 10A, 115VAC | CE6ELB AL1024ULXPD16CBR------
RFQ
ALTRONIX AL1024ULXPD16R Power Supply Charger, 16 Fused Outputs, 24VDC at 10A, 115VAC | CE6ELC AL1024ULXPD16R-----€840.60
ALTRONIX AL1024ULXPD4CBR Power Supply Charger, 4 PTC Class 2 Outputs, 24VDC at 10A, 115VAC | CE6ELD AL1024ULXPD4CBR-----€649.80
ALTRONIX AL1024ULXPD4R Power Supply Charger, 4 Fused Outputs, 24VDC at 10A, 115VAC | CE6ELE AL1024ULXPD4R-----€543.60
ALTRONIX AL1024ULXPD8CBR Power Supply Charger, 8 PTC Class 2 Outputs, 24VDC at 10A, 115VAC | CE6ELF AL1024ULXPD8CBR-----€662.40
ALTRONIX AL1024ULXPD8R Power Supply Charger, 8 Fused Outputs, 24VDC at 10A, 115VAC | CE6ELG AL1024ULXPD8R-----€592.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX AL62424C Linear Power Supply Charger, Single Class 2 Output, 6/12/24VDC at 1.2A
€218.94 /unit