Flat Shipping
Flat Shipping at

ALLIGATORBOARD ALGSTRP3X32BLU Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 Inch x 30 Inch x 5/8 Inch, Steel | CN8FKV 33HY14

ALLIGATORBOARD ALGSTRP3X32BLU Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 x 30 x 5/8 Inch Size, Steel, 2PK

Item: CN8FKV Model: ALGSTRP3X32BLUCross Ref: 33HY14
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.03 /pkg. of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pegboard
Color Blue
Finish Powder Coated
Height 3"
Hole Shape Round
Hole Size 1/4"
Includes Mounting Hardware
Item - Pegboards Pegboard Strip
Material Steel
Mounting Hardware Included Yes
Mounting Type Wall Mount
Number Of Hooks 0
Number Of Panels 2
Overall Depth 5/8"
Panel Hole Shape Round
Panel Hole Size 1/4"
Panel Hole Spacing 1"
Panel Load Capacity 90 lbs.
Panel Thickness 20 ga.
Peg Hole Spacing 1"
Pegboard Type Strip
Whole Unit Load Capacity 180 lbs.
Width 30"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPeg Hole ShapePkg. Qty.Price
ALLIGATORBOARD ALGSTRP3X32BLK Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 Inch x 30 Inch x 5/8 Inch, Steel | CN8FKU 33HY13 ALGSTRP3X32BLKRound2€49.03
ALLIGATORBOARD ALGSTRP3X32GALV Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 Inch x 30 Inch x 5/8 Inch, Steel | CN8FKW 33HY27 ALGSTRP3X32GALVRound2€42.69
ALLIGATORBOARD ALGSTRP3X32GRN Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 Inch x 30 Inch x 5/8 Inch, Steel | CN8FKX 33HY16 ALGSTRP3X32GRNRound2€49.03
ALLIGATORBOARD ALGSTRP3X32ORG Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 Inch x 30 Inch x 5/8 Inch, Steel | CN8FKY 33HY15 ALGSTRP3X32ORGRound2€51.60
ALLIGATORBOARD ALGSTRP3X32RED Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 Inch x 30 Inch x 5/8 Inch, Steel | CN8FKZ 33HY11 ALGSTRP3X32REDRound2€49.03
ALLIGATORBOARD ALGSTRP3X32SIL Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 Inch x 30 Inch x 5/8 Inch, Steel | CN8FLA 33HY17 ALGSTRP3X32SILRound2€51.60
ALLIGATORBOARD ALGSTRP3X32WHT Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 Inch x 30 Inch x 5/8 Inch, Steel | CN8FLB 33HY12 ALGSTRP3X32WHTRound2€51.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLIGATORBOARD ALGSTRP3X32BLU Pegboard Strip, Round, 1/4 Inch Size Peg Hole Size, 3 x 30 x 5/8 Inch Size, Steel, 2PK
€49.03 /pack