Flat Shipping
Flat Shipping at

ALL GEAR AGKM12150R Climbing Rope Pes 1/2 Inch Diameter 150 Feet Length | AC9XHJ 3LCV8

ALL GEAR AGKM12150ROY Climbing Rope Pes 1/2 Inch Diameter 150 Feet Length

Item: AC9XHJ Model: AGKM12150ROYCross Ref: 3LCV8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Climbing Rope
Color Orange, Red, Yellow
Elongation 5.3%
Length 150 ft.
Material Polyester
Package Type Poly Bag
Rope Dia. 1/2"
Working Load Limit 820 lbs.
Standards ANSI Z133-2012, 8.1.7

Shipping Info:

Ship weight (kg) 9
Ship height (cm)10.16
Ship length (cm)53.34
Ship width (cm)33.02
HS code5607492500
Country of OriginCA

Product Variants

ProductModelRope ConstructionDiameterPrice
ALL GEAR AG16SP12600N Climbing Rope Pes 1/2 Inch Diameter 600 Feet Length | AA3ZWN 12A616 AG16SP12600N-1/2"€884.19
ALL GEAR AG12SP12150G Climbing Rope Pes 1/2 Inch Diameter 150 Feet Length | AA4KGA 12R270 AG12SP12150GBraid1/2"€239.34
ALL GEAR AG12SP12600G Climbing Rope Pes 1/2 Inch Diameter 600 Feet Length | AA4KGD 12R274 AG12SP12600GBraid1/2"€1,027.06
ALL GEAR AGKM12150Y Climbing Rope Pes 1/2 Inch Diameter 150 Feet Length | AC9XHK 3LCV9 AGKM12150YKernmantle1/2"€219.02
ALL GEAR AGKM12600R Climbing Rope Pes 1/2 Inch Diameter 600 Feet Length | AC9XHL 3LCW1 AGKM12600RKernmantle1/2"€942.25
ALL GEAR AG16SP12150N Climbing Rope Pes 1/2 Inch Diameter 150 Feet Length | AD2VXN 3VAH2 AG16SP12150N-1/2"€272.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALL GEAR AGKM12150ROY Climbing Rope Pes 1/2 Inch Diameter 150 Feet Length
€246.35 /unit