ALEMITE 384889 Mist Pressure Gauge, Back Mount, Size 1/4 Inch NPT | AZ2VGF

ALEMITE 384889 Mist Pressure Gauge, Back Mount, Size 1/4 Inch NPT

Item: AZ2VGF Model: 384889
7 In Stock

Ships within 2 days via

€175.63 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pressure Gauge

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.89
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelColorPrice
ALEMITE 382064 Mist Pressure Gauge, Bottom Mount, Size 1/8 Inch NPT | AZ2UZL 382064-€233.94
ALEMITE 388612 Mist Pressure Gauge, Bottom Mount, Size 1/4 Inch NPT, Stainless Steel | CE6ARW 388612--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALEMITE 384889 Mist Pressure Gauge, Back Mount, Size 1/4 Inch NPT
€175.63 /unit