ALC 11699 Window Underlay Pk5 | AA6YPY 15E782

ALC 11699 Window Underlay Pk5

Item: AA6YPY Model: 11699Cross Ref: 15E782
In Stock

Get it by Monday, Sep 29

€63.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Window Underlay
Material Polystyrene
Size 12" x 30"

Shipping Info:

Ship weight (kg) 0.7
Ship height (cm)76.2
Ship length (cm)30.48
Ship width (cm)30.48
HS code3920598000
Country of OriginUS

Product Variants

ProductModelOverall HeightPrice
ALC 10357 Window Underlay | AA6YPW 15E780 1035713 1/2"€11.57
ALC 11698 Window Underlay Pk5 | AA6YPX 15E781 1169812"€52.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALC 11699 Window Underlay Pk5
€63.65 /unit