AIRSEPT 75112 Darg Replacement Filter A/c 4 Inch Length | AF8ANE 24EM71

AIRSEPT 75112 Darg Replacement Filter A/c 4 Inch Length

Item: AF8ANE Model: 75112Cross Ref: 24EM71
7 In Stock

Ships within 2 days via

€125.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item DARG Replacement Filter
Height 1"
Length 4"
Type Air Condition
Width 568564"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)22.86
HS code8421290015
Country of OriginUS

Product Variants

ProductModelMPNPrice
AIRSEPT 75114 Darg Replacement Filter A/c 4 Inch Width | AF8ANF 24EM72 7511475114€225.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRSEPT 75112 Darg Replacement Filter A/c 4 Inch Length
€125.19 /unit