AIRMASTER FAN 94618 Intake Louver, Fixed, Size 84 x 96 Inch | CE7XLL

AIRMASTER FAN 94618 Intake Louver, Fixed, Size 84 x 96 Inch

Item: CE7XLL Model: 94618
In Stock

Get it by Monday, Sep 29

€3,536.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Intake Louver
Height 96"
Material Aluminum
Wall Opening Size 84" x 96"
Width 84"

Shipping Info:

Ship weight (kg) 2.025
Ship length (cm)10.16
Country of OriginUS

Product Details:

    • LE47 Fixed Intake Louver, 84"W X 96"H

Product Variants

ProductModelWall Opening SizeEffective AreaMaterialPrice
AIRMASTER FAN 94200 Intake Louver, Fixed, Size 12 x 18 Inch | CE7WWA 9420012" x 18"-Aluminum€255.60
AIRMASTER FAN 94201 Intake Louver, Fixed, Size 12 x 24 Inch | CE7WWB 9420112" x 24"-Aluminum€306.00
AIRMASTER FAN 94202 Intake Louver, Fixed, Size 12 x 30 Inch | CE7WWC 9420212" x 30"-Aluminum€357.84
AIRMASTER FAN 94203 Intake Louver, Fixed, Size 12 x 36 Inch | CE7WWD 9420312" x 36"-Aluminum€392.40
AIRMASTER FAN 94204 Intake Louver, Fixed, Size 12 x 42 Inch | CE7WWE 9420412" x 42"-Aluminum€465.12
AIRMASTER FAN 94205 Intake Louver, Fixed, Size 12 x 48 Inch | CE7WWF 9420512" x 48"-Aluminum€504.00
AIRMASTER FAN 94206 Intake Louver, Fixed, Size 12 x 54 Inch | CE7WWG 9420612" x 54"-Aluminum€573.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 94618 Intake Louver, Fixed, Size 84 x 96 Inch
€3,536.64 /unit