AIRMASTER FAN 94422 Intake Louver, Adjustable, Size 18 x 96 Inch

Item: CE7XCQ Model: 94422
In Stock

Get it by Monday, Sep 29

€1,591.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Intake Louver
Height 96"
Material Aluminum
Number Of Blades 17
Wall Opening Size 18" x 96"
Width 18"

Shipping Info:

Ship weight (kg) 2.025
Ship length (cm)10.16
Ship width (cm)45.72
Country of OriginUS

Product Details:

    • LE47A Adjustable Intake Louver, 18"W X 96"H

Product Variants

ProductModelNumber Of BladesWall Opening SizeMaterialEffective AreaPrice
AIRMASTER FAN 94328 Intake Louver, Adjustable, Size 60 x 60 Inch | CE7WZY 943281060" x 60"Aluminum-€2,146.32
RFQ
AIRMASTER FAN 94329 Intake Louver, Adjustable, Size 60 x 42 Inch | CE7WZZ 94329660" x 42"Aluminum-€1,645.20
RFQ
AIRMASTER FAN 94330 Intake Louver, Adjustable, Size 60 x 48 Inch | CE7XAA 94330860" x 48"Aluminum-€1,794.96
RFQ
AIRMASTER FAN 94331 Intake Louver, Adjustable, Size 54 x 54 Inch | CE7XAB 94331954" x 54"Aluminum-€1,878.48
AIRMASTER FAN 94334 Intake Louver, Adjustable, Size 48 x 72 Inch | CE7XAC 943341248" x 72"Aluminum-€1,999.44
AIRMASTER FAN 94335 Intake Louver, Adjustable, Size 48 x 60 Inch | CE7XAD 943351048" x 60"Aluminum-€1,693.44
RFQ
AIRMASTER FAN 94336 Intake Louver, Adjustable, Size 48 x 48 Inch | CE7XAE 94336848" x 48"Aluminum-€1,441.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 94422 Intake Louver, Adjustable, Size 18 x 96 Inch
€1,591.20 /unit