AIRMASTER FAN 22112 Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 24 Inch | CE7UTG 24M-1/4LX

AIRMASTER FAN 22112 24M-1/4LX Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 24 Inch

Item: CE7UTG Model: 22112Cross Ref: 24M-1/4LX
In Stock

Get it by Monday, Sep 29

€3,631.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Circulator
Blade Dia. 24"
Blade Material Cast Aluminum
Dimensions 24" x 20" x 26"
Flow Rate 5200 CFM
Frequency 60 Hz
Housing Material Steel
Number Of Blades 4
Power Rating 1/4 hp
Sound Level 80 dBA
Speed 1725 RPM

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)66.04
Ship length (cm)50.8
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelBlade Dia.DimensionsSound LevelPower RatingFinishPrice
AIRMASTER FAN 22100 Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 18 Inch | CE7UTA 18M-1/4L 2210018"18" x 20" x 20"74 dBA1/4 hp-€2,921.76
AIRMASTER FAN 22101 Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 18 Inch | CE7UTB 18MP-1/4L 22101-18" x 20" x 20"74 dBA1/4 hp-€2,466.00
AIRMASTER FAN 22102 Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 18 Inch | CE7UTC 18M-1/4LX 2210218"18" x 20" x 20"74 dBA1/4 hp-€3,556.80
AIRMASTER FAN 22103 Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 18 Inch | CE7UTD 18MP-1/4LX 2210318"18" x 20" x 20"74 dBA1/4 hp-€3,565.44
AIRMASTER FAN 22110 Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 24 Inch | CE7UTE 24M-1/4L 2211024"24" x 20" x 26"80 dBA1/4 hp-€2,991.60
AIRMASTER FAN 22111 Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 24 Inch | CE7UTF 24MP-1/4L 2211124"24" x 20" x 26"80 dBA1/4 hp-€2,974.32
AIRMASTER FAN 22113 Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 24 Inch | CE7UTH 24MP-1/4LX 2211324"24" x 20" x 26"80 dBA1/4 hp-€3,636.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 22112 24M-1/4LX Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 24 Inch
€3,631.68 /unit