AIR SYSTEMS INTERNATIONAL SVF-7KW-8 Confined Space Heater, 7 KW, 240V | AB9PVL 2ELP2

AIR SYSTEMS INTERNATIONAL SVF-7KW-8 Confined Space Heater, 7 KW, 240V

Item: AB9PVL Model: SVF-7KW-8Cross Ref: 2ELP2
In Stock

Get it by Monday, Sep 29

€8,919.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Confined Space Heater
Amps Ac 28A
Box Material Steel
Btuh 23900 btuH
Color Silver
Cord Length 6 ft.
Depth 27 1/2"
Features 7-5/8" O.D. Flange To Accommodate 8' Diameter Ducting, Automatic Thermal Overload Preset At 170 Degrees F, Restart At 140 Degrees F
Frame Material Aluminum
Heating Method Fan Forced
Height 19 1/2"
Housing Color Silver
Housing Material Aluminum
Includes Automatic Thermal Overload Preset At 170 Degrees F, Restart At 140 Degrees F
Inlet Size 8"
Length 27"
Number Of Heat Settings 1
Outlet Size 8"
Overall Dimensions 16" x 15.5" x 27.5"
Phase 1
Power 7 kW
Shutdown Temp. 170°F
Start Type Automatic
Suction Lift 15 ft.
Voltage 240V AC
Wattage 3500 W
Width 15 1/2"
Standards CSA APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)68.58
Ship length (cm)71.12
Ship width (cm)50.8
HS code8414901080
Country of OriginUS

Product Details:

    • NEMA Plug (L6-30P)

Product Variants

ProductModelBtuhVoltagePhaseAmps AcFrequencyPrice
AIR SYSTEMS INTERNATIONAL SVF-10KW-8 Electric Heater, 10.5 KW, 8 Inch Duct | CD6JWX SVF-10KW-834145 btuH440V AC3--€5,026.87
AIR SYSTEMS INTERNATIONAL SVF-15KW-8 Electric Heater, 15 KW, 8 Inch Duct | CD6JXB SVF-15KW-851216 btuH440V AC326A-€7,449.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL SVF-7KW-8 Confined Space Heater, 7 KW, 240V
€8,919.71 /unit