AIR SYSTEMS INTERNATIONAL SVF-15KW-8 Electric Heater, 15 KW, 8 Inch Duct | CD6JXB

AIR SYSTEMS INTERNATIONAL SVF-15KW-8 Electric Heater, 15 KW, 8 Inch Duct

Item: CD6JXB Model: SVF-15KW-8
In Stock

Get it by Monday, Sep 29

€7,449.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Confined Space Heater
Amps Ac 26A
Box Material Steel
Btuh 51216 btuH
Color Silver
Frame Material Aluminum
Height 27"
Inlet Size 8"
Length 32"
Phase 3
Shutdown Temp. 170°F
Start Type Automatic
Suction Lift 15 ft.
Voltage 440V AC
Width 37 1/2"

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)109.22
Ship length (cm)121.92
Ship width (cm)101.6
HS code8414901080
Country of OriginUS

Product Variants

ProductModelBtuhVoltagePhaseAmps AcFrequencyPrice
AIR SYSTEMS INTERNATIONAL SVF-7KW-8 Confined Space Heater, 7 KW, 240V | AB9PVL 2ELP2 SVF-7KW-8----60 Hz€8,919.71
AIR SYSTEMS INTERNATIONAL SVF-10KW-8 Electric Heater, 10.5 KW, 8 Inch Duct | CD6JWX SVF-10KW-834145 btuH440V AC3--€5,026.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL SVF-15KW-8 Electric Heater, 15 KW, 8 Inch Duct
€7,449.46 /unit