AIR SYSTEMS INTERNATIONAL PFE230ARM5 Fume Extractor With Arm, Portable, 5 ft. Size, 5 Inch Hood | CD6JRR

AIR SYSTEMS INTERNATIONAL PFE230ARM5 Fume Extractor With Arm, Portable, 5 ft. Size, 5 Inch Hood

Item: CD6JRR Model: PFE230ARM5
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Fume Extractor
Arm Length 5 ft.
Fits PFE-230 Extractors
Hood Size 8"

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)81.28
Ship length (cm)121.92
Ship width (cm)101.6
HS code8421398015
Country of OriginUS

Product Variants

ProductModelAmpsMotor HpVoltageFilter TypeArm LengthHood SizeAir Flow RateDepthPrice
AIR SYSTEMS INTERNATIONAL PFE-230 Fume Extractor, Portable, 230 cfm | CD6JRC PFE-23015A3/4 hp115V ACHepa Filter-----
RFQ
AIR SYSTEMS INTERNATIONAL PFE-750-8 Fume Extractor With Arm, Portable, 115/230V AC, 12.5A, 1 hp | CD6JRM PFE-750-820A1 hp115/230V ACHepa Pre Filter10 ft.-750 CFM40"€7,857.40
RFQ
AIR SYSTEMS INTERNATIONAL PFE-750CAB Hepa Portable Fume Extractor, No Arm | CD6JRN PFE-750CAB12.5A-115V AC--13"--€6,372.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL PFE230ARM5 Fume Extractor With Arm, Portable, 5 ft. Size, 5 Inch Hood