AIR SYSTEMS INTERNATIONAL BB30COPMIS Breathing Air Panel, With Intrinsically Safe CO Monitor, 30 CFM, 48 CFM Flow, 2 Coupling | CD6JCZ

AIR SYSTEMS INTERNATIONAL BB30COPMIS Breathing Air Panel, With Intrinsically Safe CO Monitor, 30 CFM, 48 CFM Flow, 2 Coupling

Item: CD6JCZ Model: BB30COPMIS
In Stock

Get it by Monday, Sep 29

€1,871.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Filtration Panel
Air Flow Rate 48 CFM
Amps 1A
Number Of Couplings 2.0
Pressure 125 psi
Relief Pressure 125 psi
Voltage 115V AC

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)104.14
Ship length (cm)71.12
Ship width (cm)40.64
HS code8421390190
Country of OriginUS

Product Variants

ProductModelAir Flow RateNumber Of CouplingsVoltageAmpsPressureRelief PressurePrice
AIR SYSTEMS INTERNATIONAL B100COPMIS Breathing Air Panel, With Intrinsically Safe CO Monitor, 100 CFM, 123 CFM Flow, 4 Coupling | CD7KXF B100COPMIS123 CFM4.0115V AC1A125 psi-€2,441.81
RFQ
AIR SYSTEMS INTERNATIONAL BB15COPMIS Breathing Air Panel, With Intrinsically Safe CO Monitor, 15 CFM, 48 CFM Flow, 1 Coupling | CD6JCG BB15COPMIS48 CFM1.0115V AC1A125 psi-€1,789.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL BB30COPMIS Breathing Air Panel, With Intrinsically Safe CO Monitor, 30 CFM, 48 CFM Flow, 2 Coupling
€1,871.10 /unit