Flat Shipping
Flat Shipping at

AIR SYSTEMS INTERNATIONAL ACK-97H Air Quality Test Kit, 6000 psi Max. Pressure | CD7KTC 116N84

AIR SYSTEMS INTERNATIONAL ACK-97H Air Quality Test Kit, 6000 psi Max. Pressure

Item: CD7KTC Model: ACK-97HCross Ref: 116N84
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€814.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Test Kit
Display Type No Display
Fits Brand Air Systems International
Gases Detected Carbon Dioxide, Carbon Monoxide
Includes Lab Supplies
Max. Temp. Measured Not Applicable
Maximum Carbon Dioxide Measured 1000 ppm
Maximum Carbon Monoxide Measured 200 ppm
Maximum Oxygen Measured 25 ppm
Maximum Pressure Measured 6000 psi
Maximum Relative Humidity Measured 100%
Min. Dew Point Measured Not Applicable
Min. Relative Humidity Measured 20%
Minimum Carbon Dioxide Measured 50 ppm
Minimum Temperature Not Applicable
Number Of Records Stored 1
Ppm Accuracy 1%
Pressure 6000 psi
Relative Humidity Accuracy 5%
Temp. Accuracy Not Applicable

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)35.56
Ship length (cm)45.72
Ship width (cm)22.86
HS code9027106000
Country of OriginUS

Product Details:

    • With High Pressure Adapter
    • CGA-347

Product Variants

ProductModelAdapter SizeAdapter TypeTube SizePrice
AIR SYSTEMS INTERNATIONAL ACK-97 Air Quality Test Kit, 150 psi Max. Pressure | CD7KTB ACK-971/4"NPT2 ft.€589.05
AIR SYSTEMS INTERNATIONAL ACK-97R Air Check Test Kit | CD7KTD ACK-97R---€69.88
AIR SYSTEMS INTERNATIONAL ACK-97SC Air Quality Test Kit, 3000 psi | CD7KTE 116N85 ACK-97SC---€589.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL ACK-97H Air Quality Test Kit, 6000 psi Max. Pressure
€814.60 /unit