AIR SCIENCE P10XL-XT-A Ductless Fume Hood, 145 Cfm Cfm, 53 Inch Overall Ht | CN8DZH 56LF12

AIR SCIENCE P10XL-XT-A Ductless Fume Hood, 145 Cfm Cfm, 53 Inch Overall Ht

Item: CN8DZH Model: P10XL-XT-ACross Ref: 56LF12
In Stock

Get it by Monday, Sep 29

€4,262.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ductless Fume Hood
Air Flow 145 CFM
Overall Height 4.375 ft.
Overall Length 34"
Overall Width 34"
Standards CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA STANDARD-29 CFR 1910.1450, UL-C-61010-21

Shipping Info:

Ship weight (kg) 101.25
Ship height (cm)134.62
Ship length (cm)86.36
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelFilter TypeVoltageOverall HeightColorPrice
AIR SCIENCE P10-XT-A Ductless Fume Hood, 145 Cfm Cfm | CN8DZG 56LF11 P10-XT-ACarbon, HEPA, ULPA, Prefilter115V AC-White€3,712.83
AIR SCIENCE P15-XT-A Ductless Fume Hood, 220 Cfm Cfm | CN8DZL 56LF13 P15-XT-ACarbon, HEPA, ULPA, Prefilter115V AC-White€5,373.37
AIR SCIENCE P20-XT-A Ductless Fume Hood, 295 Cfm Cfm | CN8DZP 56LF14 P20-XT-ACarbon, HEPA, ULPA, Prefilter115V AC-White€5,914.55
AIR SCIENCE P40-XT-A Ductless Fume Hood, 590 Cfm Cfm | CN8DZQ 56LF17 P40-XT-ACarbon, HEPA, ULPA, Prefilter115V AC-White€9,052.35
AIR SCIENCE P30-XT-A Ductless Fume Hood, 440 Cfm Cfm | CN8DZU 56LF16 P30-XT-ACarbon, HEPA, ULPA, Prefilter115V AC-White€7,712.95
RFQ
AIR SCIENCE P25-XT-A Ductless Fume Hood, 365 Cfm Cfm | CN8DZV 56LF15 P25-XT-ACarbon120V AC4.375 ft.White-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SCIENCE P10XL-XT-A Ductless Fume Hood, 145 Cfm Cfm, 53 Inch Overall Ht
€4,262.94 /unit