AIR HANDLER 6B956 High Capacity Pleated Filter 16 x 20 x 2 Merv8 | AE7XYP

AIR HANDLER 6B956 High Capacity Pleated Filter 16 x 20 x 2 Merv8

Item: AE7XYP Model: 6B956
In Stock

Get it by Monday, Sep 29

€9.29 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item High Capacity Pleated Filter
Actual Depth 1 3/4"
Actual Height 15 1/2"
Actual Width 19 1/2"
Final Recommended Resistance 1 in. wc
Frame Yes
Frame Material Chipboard
Frame Type Moisture Resistant Die Cut Chipboard
High Velocity 500 FPM
Material Properties Moisture Resistant Die Cut
Max. Temp. 180°F
Max. Velocity 500 FPM
Media Area 9.8 sq. ft.
Nominal Depth 2"
Nominal Filter Size 16" x 20" x 2"
Nominal Height 16"
Pleats Per Linear Feet 15
Gasket Location None
Gasket Material None
Standards UL 900 CLASSIFIED

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)51.05
Ship length (cm)57.4
Ship width (cm)40.64
HS code8421398090
Country of OriginUS

Product Variants

ProductModelAir Filter CapacityNominal DepthNominal Filter SizeNominal HeightNominal WidthMedia MaterialMedia ColorInitial Resistance @ 500 FpmPkg. Qty.Price
AIR HANDLER 15A722 High Capacity Pleated Filter 24 x 30 x 2 Merv8 | AA6URD 15A722High Capacity----SyntheticWhite0.33 in. wc1€18.61
AIR HANDLER 1TBE6 High Capacity Pleated Filter 18 x 20 x 2 Merv8 | AB3GQJ 1TBE6High Capacity----SyntheticWhite0.33 in. wc1€11.64
AIR HANDLER 1TBE7 High Capacity Pleated Filter 18 x 18 x 2 Merv8 | AB3GQK 1TBE7High Capacity----SyntheticWhite0.33 in. wc1€12.29
AIR HANDLER 1TBE9 High Capacity Pleated Filter 16 x 30 x 1 Merv8 | AB3GQM 1TBE9High Capacity----SyntheticWhite0.33 in. wc1€13.56
AIR HANDLER 21C094 High Capacity Pleated Filter 21 x 21 x 1 Merv8 | AB6EMR 21C094-1"21" x 21" x 1"21"21"---1€12.22
AIR HANDLER 21C095 High Capacity Pleated Filter 20 x 22 x 1 Merv8 | AB6EMT 21C095High Capacity----SyntheticWhite0.33 in. wc1€12.43
AIR HANDLER 21C096 High Capacity Pleated Filter 10 x 36 x 1 Merv8 | AB6EMU 21C096-1"10" x 36" x 1"10"36"---1€10.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6B956 High Capacity Pleated Filter 16 x 20 x 2 Merv8
€9.29 /unit