Flat Shipping
Flat Shipping at

AIR HANDLER 6B842 Rod Filter 20 In

Item: AE7XUB Model: 6B842
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.65 /unit
This product can only be shipped in multiples of 8
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Single Wire Rod
Length 20"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.86
Ship length (cm)53.85
Ship width (cm)6.86
HS code8421398090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6B842 Rod Filter 20 In
€17.65 /unit