AIR HANDLER 6B840 Frame Filter 20 x 20 x 3in | AE7XUA

AIR HANDLER 6B840 Frame Filter 20 x 20 x 3in

Item: AE7XUA Model: 6B840
In Stock

Get it by Monday, Sep 29

€69.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter Holding Frame
Depth 3"
Width 20"

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)60.96
Ship length (cm)54.1
Ship width (cm)52.07
HS code8421398090
Country of OriginUS

Product Variants

ProductModelDepthLengthWidthPrice
AIR HANDLER 6B838 Frame Filter 20 x 25 x 3in | AE7XTY 6B8383"20"-€63.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6B840 Frame Filter 20 x 20 x 3in
€69.27 /unit