Flat Shipping
Flat Shipping at

AIR HANDLER 5W079 Pad Holding Frame 25 x 1 x 16 Inch | AE6YVU

AIR HANDLER 5W079 Pad Holding Frame 25 x 1 x 16 Inch

Item: AE6YVU Model: 5W079
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.70 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pad Holding Frame
Frame Finish Galvanized
Frame Material Steel
Nominal Depth 1"
Nominal Height 16"
Nominal Width 25"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)64.77
Ship length (cm)51.31
Ship width (cm)10.16
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal WidthNominal HeightNominal DepthFrame MaterialFrame FinishPrice
AIR HANDLER 5W069 Pad Holding Frame 25 x 2 x 20 Inch | AE6YVH 5W069-----€35.85
AIR HANDLER 5W070 Pad Holding Frame 20 x 2 x 20 Inch | AE6YVJ 5W070-----€33.37
AIR HANDLER 5W071 Pad Holding Frame 25 x 2 x 16 Inch | AE6YVK 5W071-----€30.69
AIR HANDLER 5W072 Pad Holding Frame 20 x 2 x 16 Inch | AE6YVL 5W072-----€31.23
AIR HANDLER 5W073 Pad Holding Frame 24 x 1 x 24 Inch | AE6YVM 5W073-----€32.26
AIR HANDLER 5W074 Pad Holding Frame 22 x 1 x 22 Inch | AE6YVN 5W07422"-1"SteelGalvanized€31.55
AIR HANDLER 5W075 Pad Holding Frame 25 x 1 x 20 Inch | AE6YVP 5W075-----€33.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 5W079 Pad Holding Frame 25 x 1 x 16 Inch
€29.70 /unit