Flat Shipping
Flat Shipping at

AIR HANDLER 54FE77 Ring Panel Air Filter, 20 Inch Nominal Height, 24 Inch Section Width, 1 Sections | CN8DXF

AIR HANDLER 54FE77 Ring Panel Air Filter, 20 Inch Nominal Height, 24 Inch Section Width, 1 Sections

Item: CN8DXF Model: 54FE77
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.26 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Filter
Actual Filter Size 19.25" x 23.25" x 1"
Actual Height 19 1/4"
Actual Thickness 1"
Actual Width 23 1/4"
Air Flow @ 300 Fpm 1200 CFM
Air Flow @ 500 Fpm 1968 CFM
Filter Efficiency (air Filters) 45%
Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Initial Resistance @ 500 Fpm 0.5 in. wc
Max. Velocity 500 FPM
Media Color Yellow
Media Material Synthetic
Nominal Filter Size 20" x 24" x 1"
Nominal Height 20"
Nominal Thickness 1"
Number Of Ply 4
Number Of Sections 1
Performance Rating MERV 8
Recommended Final Resistance 1 in. wc
Section Width 24"
Style Panel

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal Filter SizePerformance RatingNominal HeightActual HeightActual WidthMedia MaterialStyleActual Filter SizePrice
AIR HANDLER 54FE74 Link Air Filter, 14 Inch Size Nominal Ht, 4.1875 Inch Size Section Width, 12 Sections | CN8DXB 54FE74--------€46.40
AIR HANDLER 45NY33 Link Air Filter, 16 Inch Size Nominal Ht, 24 Inch Size Section Width, 5 Sections | CN8DXC 45NY33--------€64.98
AIR HANDLER 54FE75 Ring Panel Air Filter, 12 Inch Nominal Height, 16 Inch Section Width, 1 Sections | CN8DXD 54FE75--------€19.16
AIR HANDLER 163K18 Ring Panel Air Filter, 20 Inch Nominal Height, 20 Inch Section Width, 1 Sections | CN8DXE 163K18--------€11.25
AIR HANDLER 54FE76 Link Air Filter, 24 Inch Size Nominal Ht, 20 Inch Size Section Width, 6 Sections | CN8DXJ 54FE76--------€91.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 54FE77 Ring Panel Air Filter, 20 Inch Nominal Height, 24 Inch Section Width, 1 Sections
€11.26 /unit