Flat Shipping
Flat Shipping at

AIR HANDLER 499J33 Mini-Pleat Air Filter, 16 x 25 x 2 Inch Size, Merv 13, No Header | CH6KCM

AIR HANDLER 499J33 Mini-Pleat Air Filter, 16 x 25 x 2 Inch Size, Merv 13, No Header

Item: CH6KCM Model: 499J33
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.91 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Filter
Actual Depth 1 7/8"
Actual Height 15 1/2"
Actual Width 24 1/2"
Construction Glue
Flow Rate 833 CFM
Frame Material Plastic
Gasket Material Rubber
Material Synthetic
Max. Temp. 160°F
Max. Velocity 625 FPM
Media Area 35 sq. ft.
Media Color White
Nominal Depth 2"
Nominal Filter Size 16" x 25" x 2"
Nominal Height 16"
Nominal Width 25"
Style Box
Standards ASHRAE 52.2-2015, UL900

Shipping Info:

Ship weight (kg) 1.17
Country of OriginVaries

Product Variants

ProductModelActual HeightActual WidthMedia AreaNominal Filter SizeMedia ColorActual DepthPrice
AIR HANDLER 1W507 Air Filter 25 x 25 x 1 Inch Fiberglass | AB3YFQ 1W50724 1/2"24 1/2"4.3 sq. ft.25" x 25" x 1"White3/4"€5.97
AIR HANDLER 2JBG5 Air Filter 20 x 36 x 1 Inch Fiberglass | AC2DZY 2JBG519 1/2"36 1/2"5 sq. ft.20" x 36" x 1"White3/4"€11.64
AIR HANDLER 5W499 Air Filter 8 x 16 x 1 Inch Fiberglass | AE6YZK 5W4997 3/4"15 1/2"0.9 sq. ft.8" x 16" x 1"White3/4"€8.70
AIR HANDLER 499J13 Mini-Pleat Air Filter, 12 x 24 x 2 Inch Size, Merv 11, No Header | CH6KCK 499J13------€100.85
AIR HANDLER 499J35 Mini-Pleat Air Filter, 20 x 20 x 2 Inch Size, Merv 13, No Header | CH6KCN 499J35------€138.52
AIR HANDLER 499J41 Mini-Pleat Air Filter, 24 x 24 x 2 Inch Size, Merv 13, No Header | CH6KCQ 499J41------€139.53
AIR HANDLER 499J43 Mini-Pleat Air Filter, 12 x 24 x 2 Inch Size, Merv 14, No Header | CH6KCR 499J43----White-€101.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 499J33 Mini-Pleat Air Filter, 16 x 25 x 2 Inch Size, Merv 13, No Header
€119.91 /unit