Flat Shipping
Flat Shipping at

AIR HANDLER 45GG69 Filters, 28 Inch Actual Height, 9.5 Inch Actual Inside Dia, 13.86 Inch Actual Outside Dia | CN8DLC

AIR HANDLER 45GG69 Filters, 28 Inch Actual Height, 9.5 Inch Actual Inside Dia

Item: CN8DLC Model: 45GG69
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€199.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cartridge
Actual Height 28"
Actual I.d. 9 1/2"
Actual Outside Dia. 13.86"
Configuration Expanded Out, Helix Inner Core
Filter Rating 12
Flame Retardant No
For Use With Dirt/Dust Particulate Removal
Media Color White
Media Type 80/20

Shipping Info:

Ship weight (kg) 7.245
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelActual HeightActual I.d.Actual Outside Dia.Media ColorMedia TypeFilter RatingFor Use WithFlame RetardantPrice
AIR HANDLER 45GG53 Filters, 16 Inch Actual Height, 3.6 Inch Actual Inside Dia, 7.92 Inch Actual Outside Dia | CN8DJZ 45GG5316"3 3/5"7 23/25"White80/2012Dirt/Dust Particulate RemovalNo€80.49
AIR HANDLER 45GG61 Filters, 16 Inch Actual Height, 3.6 Inch Actual Inside Dia, 7.92 Inch Actual Outside Dia | CN8DKA 45GG6116"3 3/5"7 23/25"White80/2012Dirt/Dust Particulate RemovalNo€76.35
AIR HANDLER 45GG73 Filters, 22 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKB 45GG7322"8 2/5"12 3/4"WhiteCellulose11Dirt/Dust Particulate RemovalNo€157.54
AIR HANDLER 45GG50 Filters, 24 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKC 45GG5024"8 2/5"12 3/4"White80/2012Dirt/Dust Particulate RemovalNo€182.02
AIR HANDLER 45GG63 Filters, 25 1/5 Inch Actual Height, 9.5 Inch Actual Inside Dia | CN8DKD 45GG6325 1/5"9 1/2"13.86"White80/2012Dirt/Dust Particulate RemovalNo€190.58
AIR HANDLER 45GG55 Filters, 26 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKE 45GG5526"8 2/5"12 3/4"WhiteSpunbond Polyester11Dirt/Dust Particulate RemovalNo€252.59
AIR HANDLER 45GG48 Filters, 26 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKF 45GG4826"8 2/5"12 3/4"White80/2012Dirt/Dust Particulate RemovalNo€177.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 45GG69 Filters, 28 Inch Actual Height, 9.5 Inch Actual Inside Dia
€199.35 /unit