AIR HANDLER 38ZC92 Standard Cap Pleated Filter 8 Merv 16 inch Height | AH8TYP

AIR HANDLER 38ZC92 Standard Cap Pleated Filter 8 Merv 16 inch Height

Item: AH8TYP Model: 38ZC92
In Stock

Get it by Monday, Sep 29

€7.76 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Standard Cap Pleated Filter
Actual Depth 1 3/4"
Actual Height 15 1/2"
Actual Width 19 1/2"
Air Filter Pleated Air Filter
Filter Type Standard Capacity Pleated Filter
Final Recommended Resistance 1 in. wc
Frame Type Beverage Board
High Initial Resistance 1 in. wc
High Velocity 500 FPM
Material Synthetic
Max. Temp. 180°F
Max. Velocity 500 FPM
Nominal Depth 2"
Nominal Filter Size 16" x 20" x 2"
Nominal Height 16"
Pleats Per Linear Feet 12
Gasket Location None
Gasket Material None
Standards UL 900 CLASSIFIED

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)51.56
Ship length (cm)59.44
Ship width (cm)41.4
Country of OriginUS

Product Details:

    • Frame Included : Yes
    • Avg. Atmospheric Efficiency : 35%
    • Medium Velocity : 500 fpm
    • Med. Initial Resistance : 0.30

Product Variants

ProductModelAir Filter CapacityNominal DepthNominal Filter SizeNominal HeightNominal WidthMedia MaterialMedia ColorInitial Resistance @ 500 FpmPkg. Qty.Price
AIR HANDLER 15A722 High Capacity Pleated Filter 24 x 30 x 2 Merv8 | AA6URD 15A722High Capacity----SyntheticWhite0.33 in. wc1€18.61
AIR HANDLER 1TBE6 High Capacity Pleated Filter 18 x 20 x 2 Merv8 | AB3GQJ 1TBE6High Capacity----SyntheticWhite0.33 in. wc1€11.64
AIR HANDLER 1TBE7 High Capacity Pleated Filter 18 x 18 x 2 Merv8 | AB3GQK 1TBE7High Capacity----SyntheticWhite0.33 in. wc1€12.29
AIR HANDLER 1TBE9 High Capacity Pleated Filter 16 x 30 x 1 Merv8 | AB3GQM 1TBE9High Capacity----SyntheticWhite0.33 in. wc1€13.56
AIR HANDLER 21C094 High Capacity Pleated Filter 21 x 21 x 1 Merv8 | AB6EMR 21C094-1"21" x 21" x 1"21"21"---1€12.22
AIR HANDLER 21C095 High Capacity Pleated Filter 20 x 22 x 1 Merv8 | AB6EMT 21C095High Capacity----SyntheticWhite0.33 in. wc1€12.43
AIR HANDLER 21C096 High Capacity Pleated Filter 10 x 36 x 1 Merv8 | AB6EMU 21C096-1"10" x 36" x 1"10"36"---1€10.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 38ZC92 Standard Cap Pleated Filter 8 Merv 16 inch Height
€7.76 /unit