AIR HANDLER 36PT12 Air Cleaner Filter 20 x 25 x 5 25sq ft PK2 | AH7BEZ

AIR HANDLER 36PT12 Air Cleaner Filter 20 x 25 x 5 25sq ft PK2

Item: AH7BEZ Model: 36PT12
In Stock

Get it by Monday, Sep 29

€63.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Cleaner Repl. Filter
Actual Depth 4 3/4"
Actual Height 19 5/8"
Actual Width 24 1/4"
Air Filter Air Cleaner Replacement Filter
Material Electrostatic Polyester Blend
Replacement For TRION AIR BEAR 455602-025
Compatible Manufacturer Model Number 82655.052025
Standards UL 900 CLASSIFIED

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)52.32
Ship length (cm)64.77
Ship width (cm)27.18
Country of OriginUS

Product Details:

    • Frame Included : Yes

Product Variants

ProductModelFilter EfficiencyFilters Down ToOverall DepthPerformance RatingActual HeightActual WidthFilter TypeIncludes FramePkg. Qty.Price
AIR HANDLER 2EKL5 OEM Filter | AB9PNU 2EKL530%3 µm6"MERV 8--PleatedYes1€50.75
AIR HANDLER 4E438 Filter | AD7FAT 4E43860%1 µm6"MERV 11--PleatedYes1€83.82
AIR HANDLER 36PR84 Air Cleaner Filter 16 x 20 x 3 11 MERV PK2 | AH7BDX 36PR8460%1 µm3"MERV 11--PleatedYes2€51.26
AIR HANDLER 36PR85 Air Cleaner Filter 16 x 25 x 3 11 MERV PK2 | AH7BDY 36PR8560%1 µm3"MERV 11--PleatedYes2€49.37
AIR HANDLER 36PR86 Air Cleaner Filter 20 x 20 x 3 11 MERV PK2 | AH7BDZ 36PR8660%1 µm3"MERV 11--PleatedYes2€67.76
AIR HANDLER 36PR87 Air Cleaner Filter 20 x 25 x 3 11 MERV PK2 | AH7BEA 36PR8760%1 µm3"MERV 11--PleatedYes2€74.89
AIR HANDLER 36PR88 Air Cleaner Filter 16 x 20 x 5 11 MERV PK2 | AH7BEB 36PR8860%1 µm4 3/4"MERV 11--PleatedYes2€89.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 36PT12 Air Cleaner Filter 20 x 25 x 5 25sq ft PK2
€63.20 /unit