Flat Shipping
Flat Shipping at

AIR HANDLER 2JTG1 Cube Filter 3 Pockets 24x24x20 Inch | AC2FRD

AIR HANDLER 2JTG1 Cube Filter 3 Pockets 24x24x20 Inch

Item: AC2FRD Model: 2JTG1
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.09 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Multipocket VL090 Cube Filter
Air Flow Rate 500 FPM
Final Resistance 1 in. wc
Initial Resistance 0.22 in. wc
Max. Temp. 150°F
Nominal Depth 20"
Nominal Width 24"
Number Of Pockets 3
Standards UL CLASS 900

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNumber Of PocketsNominal DepthMax. Temp.Final ResistanceInitial ResistanceAir Flow RatePkg. Qty.Price
AIR HANDLER 2GHU4 Cube Filter 2 Pockets 20x20x10 Inch | AB9YJE 2GHU4------1€58.22
AIR HANDLER 2GHW2 Cube Filter 2 Pockets 16x20x15 Inch | AB9YJP 2GHW2------1€140.89
AIR HANDLER 2GHX1 Cube Filter 2 Pockets 20x20x15 Inch | AB9YJV 2GHX1215"150°F1 in. wc0.22 in. wc500 FPM1€64.02
AIR HANDLER 2GHX9 Cube Filter 2 Pockets 24x24x15 Inch | AB9YKB 2GHX9------1€121.39
AIR HANDLER 2GJA6 Cube Filter 2 Pockets 24x24x20 Inch | AB9YKT 2GJA6------1€78.04
AIR HANDLER 2GJG2 Cube Filter 3 Pockets 12x24x15 Inch | AB9YLZ 2GJG2------2€127.69
AIR HANDLER 2JTD7 Cube Filter 3 Pockets 20x20x15 Inch | AC2FQX 2JTD7------1€105.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2JTG1 Cube Filter 3 Pockets 24x24x20 Inch
€278.09 /unit