AIR HANDLER 2EKH8 Green Pleat 14 x 25 x 2 Merv13 | AB9PMU

AIR HANDLER 2EKH8 Green Pleat 14 x 25 x 2 Merv13

Item: AB9PMU Model: 2EKH8
In Stock

Get it by Monday, Sep 29

€26.40 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Green Pleated Filter
Actual Height 13 1/2"
Final Recommended Resistance 1 in. wc
Frame Yes
Frame Material Chipboard
Frame Type Moisture Resistant Die Cut Chipboard
High Initial Resistance 0.29 in. wc
High Velocity 500 FPM
Material Properties Moisture Resistant Die Cut
Max. Temp. 180°F
Max. Velocity 500 FPM
Media Area 10.6 sq. ft.
Nominal Depth 2"
Nominal Filter Size 14" x 25" x 2"
Nominal Pleat 85%
Nominal Width 25"
Pleats Per Linear Feet 15
Gasket Location None
Gasket Material None
Standards UL 900 CLASSIFIED

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)64.77
Ship length (cm)59.69
Ship width (cm)41.15
HS code5911900080
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal HeightAir Flow @ 300 FpmAir Flow @ 500 FpmActual Filter SizeActual HeightMedia AreaAir Filter CapacityPrice
AIR HANDLER 11C857 Green Pleat 10 x 20 x 1 Merv13 | AA2VDY 11C857--417 CFM694 CFM9 1/2" x 19 1/2" x 3/4"--High Capacity€11.30
AIR HANDLER 11C858 Green Pleat 10 x 24 x 1 Merv13 | AA2VDZ 11C858--500 CFM833 CFM---High Capacity€17.88
AIR HANDLER 11C859 Green Pleat 10 x 25 x 1 Merv13 | AA2VEA 11C85910" x 25" x 1"10"---9 3/4"4 sq. ft.-€17.74
AIR HANDLER 11C860 Green Pleat 12 x 12 x 1 Merv13 | AA2VEB 11C860--300 CFM500 CFM---High Capacity€21.78
AIR HANDLER 11C861 Green Pleat 12 x 20 x 1 Merv13 | AA2VEC 11C861--500 CFM833 CFM11 1/2" x 19 1/2" x 3/4"--High Capacity€13.49
AIR HANDLER 11C862 Green Pleat 12 x 24 x 1 Merv13 | AA2VED 11C862--600 CFM1000 CFM---High Capacity€14.52
AIR HANDLER 11C863 Green Pleat 12 x 25 x 1 Merv13 | AA2VEE 11C863--625 CFM1042 CFM---High Capacity€18.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2EKH8 Green Pleat 14 x 25 x 2 Merv13
€26.40 /unit