AIR HANDLER 2DWC1 Link Air Filter 16 x 24 Inch 288 Inch Length | AB9LPH

AIR HANDLER 2DWC1 Link Air Filter 16 x 24 Inch 288 Inch Length

Item: AB9LPH Model: 2DWC1
In Stock

Get it by Monday, Sep 29

€25.25 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Link Air Filter
Air Flow Rate 500 FPM
Filter Efficiency 25%
Final Resistance 1 in. wc
Frame Type Internal Wire Heat Sealed Inside Layers
Initial Resistance 0.28 in. wc
Material Polyester
Max. Temp. 200°F
Number Of Links 2
Ply 3
Section Height 16"
Sections Per Carton 2
Thickness 1"
Total Length 48"

Shipping Info:

Ship weight (kg) 0.8474
Ship height (cm)60.96
Ship length (cm)40.64
Ship width (cm)60.96
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNumber Of LinksFilter EfficiencySection HeightInitial ResistanceMax. Temp.Air Flow RateSection LengthSections Per CartonPkg. Qty.Price
AIR HANDLER 2DVY6 Link Air Filter 12 x 24 Inch 288 Inch Length | AB9LNV 2DVY6--------1€20.76
AIR HANDLER 2DVY7 Link Air Filter 12 x 24 Inch 192 Inch Length | AB9LNW 2DVY7--------1€37.65
AIR HANDLER 2DVY8 Link Air Filter 12 x 24 Inch 144 Inch Length | AB9LNX 2DVY8--------1€41.44
AIR HANDLER 2DVY9 Link Air Filter 12 x 24 Inch 24 Inch Length | AB9LNY 2DVY9--------1€52.27
AIR HANDLER 2DVZ1 Link Air Filter 12 x 24 Inch 144 Inch Length | AB9LNZ 2DVZ1--------1€54.48
AIR HANDLER 2DVZ7 Link Air Filter 15 x 20 Inch 80 Inch Length | AB9LPA 2DVZ7--------1€48.94
AIR HANDLER 2DWA3 Link Air Filter 16 x 14 Inch 28 Inch Length | AB9LPB 2DWA3--------1€53.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2DWC1 Link Air Filter 16 x 24 Inch 288 Inch Length
€25.25 /unit