AIR HANDLER 21C085 Standard Capacity Pleated Filter 13x21x1 Merv7 | AB6EMG

AIR HANDLER 21C085 Standard Capacity Pleated Filter 13x21x1 Merv7

Item: AB6EMG Model: 21C085
In Stock

Get it by Monday, Sep 29

€14.41 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Standard Cap Pleated Filter
Actual Depth 3/4"
Actual Height 13"
Actual Width 21"
Final Recommended Resistance 1 in. wc
Frame Yes
Frame Material Chipboard
Frame Type Moisture Resistant Die Cut Chipboard
High Initial Resistance 0.34 in. wc
High Velocity 500 FPM
Material Properties Moisture Resistant Die Cut
Max. Temp. 180°F
Max. Velocity 500 FPM
Media Area 5.2 sq. ft.
Nominal Depth 1"
Nominal Filter Size 13" x 21" x 1"
Nominal Width 21"
Pleats Per Linear Feet 12

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)40.64
Ship length (cm)55.88
Ship width (cm)30.48
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal WidthNominal HeightInitial Resistance @ 500 FpmAir Flow @ 300 FpmAir Flow @ 500 FpmActual Filter SizePrice
AIR HANDLER 15A706 Standard Capacity Pleated Filter 11x32-1/2x1 Merv7 | AA6UQM 15A706----0.37 in. wc756 CFM1260 CFM-€9.88
AIR HANDLER 15A721 Standard Capacity Pleated Filter 14x18-1/2x1 Merv7 | AA6URC 15A721----0.37 in. wc554 CFM--€11.64
AIR HANDLER 1TBE4 Standard Capacity Pleated Filter 18x20x2 Merv7 | AB3GQG 1TBE4----0.37 in. wc750 CFM1250 CFM-€8.93
AIR HANDLER 1TBE5 Standard Capacity Pleated Filter 18x18x2 Merv7 | AB3GQH 1TBE5----0.37 in. wc675 CFM1125 CFM-€10.45
AIR HANDLER 1TBE8 Standard Capacity Pleated Filter 16x30x1 Merv7 | AB3GQL 1TBE8----0.37 in. wc1000 CFM1667 CFM15 3/4" x 29 3/4" x 3/4"€13.14
AIR HANDLER 21C046 Standard Capacity Pleated Filter 12-1/2x24-1/2x1 | AB6EKP 21C046----0.37 in. wc677 CFM--€13.83
AIR HANDLER 21C047 Standard Capacity Pleated Filter 14x18x1 Merv7 | AB6EKQ 21C047----0.37 in. wc525 CFM875 CFM-€9.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 21C085 Standard Capacity Pleated Filter 13x21x1 Merv7
€14.41 /unit