Flat Shipping
Flat Shipping at

AIR HANDLER 10055.010909 Non-Pleated Panel Air Filter, 9 x 9 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DQA 793W39

AIR HANDLER 10055.010909 Non-Pleated Panel Air Filter, 9 x 9 x 1 Nominal Filter Size, Fiberglass, Chipboard

Item: CN8DQA Model: 10055.010909Cross Ref: 793W39
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.77 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Filter
Actual Depth 3/4"
Actual Filter Size 8 7/8" x 8 7/8" x 3/4"
Actual Height 8 7/8"
Actual Width 8 7/8"
Air Flow @ 300 Fpm 168 CFM
Filter Efficiency (air Filters) 20%
Frame Color Brown
Frame/header Material Chipboard
Initial Resistance @ 300 Fpm 0.07 in. wc
Media Material Fiberglass
Nominal Depth 1"
Nominal Height 9"
Nominal Width 9"
Performance Rating MERV 1
Style Panel

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
AIR HANDLER 2DVL6 Non-Pleated Air Filter, 10 x 25 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DNX 2DVL62DVL6€5.88
AIR HANDLER 491H31 Non-Pleated Air Filter, 10 x 30 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DNZ 491H31491H31€14.19
AIR HANDLER 491H36 Non-Pleated Air Filter, 12 x 30 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DPB 491H36491H36€14.92
AIR HANDLER 54FE69 Non-Pleated Air Filter, 13 x 25 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPC 54FE6954FE69€13.35
AIR HANDLER 54FE68 Non-Pleated Air Filter, 16 x 30 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPG 54FE6854FE68€13.58
AIR HANDLER 10055.011630 Non-Pleated Air Filter, 16 x 30 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPH 52CN22 10055.01163010055.011630€9.92
AIR HANDLER 54FE70 Non-Pleated Air Filter, 22 x 22 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPK 54FE7054FE70€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 10055.010909 Non-Pleated Panel Air Filter, 9 x 9 x 1 Nominal Filter Size, Fiberglass, Chipboard
€10.77 /unit