AIPHONE NHX-50M Nurse Call Console, 8 1/4 Inch Heightt, 4 1/2 Inch Width, 3 1/4 Inch Size Dp | CV4NKR 457F55

AIPHONE NHX-50M Nurse Call Console, 8 1/4 Inch Height, 4 1/2 Inch Width, 3 1/4 Inch Depth

Item: CV4NKR Model: NHX-50MCross Ref: 457F55
7 In Stock

Ships within 2 days via

€2,886.21 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wired Intercom System
Color White
Depth 3 1/4"
Door Station Depth 3 1/4"
Door Station Height 4 1/4"
Door Station Width 10"
For Use With NH Series
Height 8 1/4"
Includes Mounting Hardware
Master Depth 3 1/4"
Master Height 8 1/4"
Master Width 4 1/2"
Power Source 24V DC
Talk Channel Output 50 Watts Peak (25 Per Channel)
Type Indoor/Outdoor
Video Capable No
Video Resolution Not Video Capable
Video Screen Size No Video Screen
Voltage 24V DC
Width 4 1/2"
Wire Type Non Shielded
Wiring Conductors 2 Conductors
Standards UL 1069

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelVideo Screen SizeTypeDoor Station DepthDoor Station HeightDoor Station WidthWire TypeWidthMaster DepthPrice
AIPHONE JP-DV Door Station, 6 51/64 Inch Ht, 3 7/8 Inch Width, 1 Inch Dp, 1 Inch Door Station Ht | CN8DFQ 457F10 JP-DV--------€584.72
AIPHONE JP-DVF Door Station, 8 1/4 Inch Ht, 5 21/64 Inch Width, 1 Inch Dp, 1 Inch Door Station Ht | CN8DFR 457F11 JP-DVF--------€618.82
AIPHONE GTA-DESB Audio Entrance Station, 7 1/2 Inch Height, 5 5/16 Inch Width, 5/8 Inch Dp | CN8DFU 457K54 GTA-DESB--------€1,258.22
AIPHONE JPS-4AEDF Video Set, 12 3/4 Inch Heightt, 12 3/4 Inch Width, 3 1/4 Inch Size Dp | CN8DFV 457F14 JPS-4AEDF--------€3,104.18
AIPHONE JPS-4AEDV Video Set, 12 3/4 Inch Heightt, 12 3/4 Inch Width, 3 1/4 Inch Size Dp | CN8DFW 457F15 JPS-4AEDV--------€3,073.53
AIPHONE NHR-3TS Call Station, 4 3/4 Inch Height, 4 9/16 Inch Width, 2 1/2 Inch Dp, 1 Inch Height | CN8DFX 457F48 NHR-3TSNo Video ScreenIndoor/Outdoor2 1/2"1"4 3/4"Non Shielded4.562"2 1/2"€451.78
AIPHONE GT-1D Audio Tennant Handset, 7 55/64 Inch Height, 3 1/2 Inch Width, 2 1/2 Inch Dp | CN8DGC 457D89 GT-1D--------€116.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIPHONE NHX-50M Nurse Call Console, 8 1/4 Inch Height, 4 1/2 Inch Width, 3 1/4 Inch Depth
€2,886.21 /unit