AIPHONE DA-4DS Door Station 6-7/8 | AH7GXA 36TR87

AIPHONE DA-4DS Door Station 6-7/8

Item: AH7GXA Model: DA-4DSCross Ref: 36TR87
7 In Stock

Ships within 2 days via

€242.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Door Station
Depth 4 1/4"
Distance @ 18awg 1020 ft.
Distance @ 22awg 360 ft.
Door Station Depth 4 1/4"
Door Station Height 6 7/8"
Door Station Width 3 15/16"
Height 6 7/8"
Master Depth 6 7/8"
Master Height 3 15/16"
Master Width 4 1/4"
Power Required 12V AC
Power Source 12V AC
Type Indoor/Outdoor
Voltage 150V AC
Width 3 15/16"
Wire Type Non Shielded
Compatible With Series DA Series, DB Series

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)12.7
Ship length (cm)19.05
Ship width (cm)3.81
Country of OriginTH

Product Details:

    • Distance (Ft.) @ 18AWG : 1020
    • Door Station Height (In.) : 6-7/8
    • Door Station Width (In.) : 3-15/16
    • Door Station Depth (In.) : 4-1/4
    • Master Depth (In.) : 6-7/8
    • Master Height (In.) : 3-15/16
    • Master Width (In.) : 4-1/4
    • Wiring Conductors : 2 Conductors
    • Distance (Ft.) @ 22AWG : 360

Product Variants

ProductModelVideo Screen SizePrice
AIPHONE AX-DVF-P Door Station 11-5/8 | AH7GTJ 36TP88 AX-DVF-P3 1/2"€1,284.34
AIPHONE AX-DV-P Door Station 9-5/8 | AH7GTR 36TP97 AX-DV-P3 1/2"€1,239.16
AIPHONE AX-DVF Door Station 9-11/16 | AH7GTZ 36TR09 AX-DVF3 1/2"€820.04
AIPHONE AX-DV Door Station 7-11/16 | AH7GUG 36TR17 AX-DV3 1/2"€852.91
AIPHONE IE-SSR Door Station Product | AH7GUP 36TR25 IE-SSR-€646.75
AIPHONE LE-SSR Door Station Product | AH7GVD 36TR40 LE-SSR-€560.37
AIPHONE LE-SS/A Door Station | AH7GVE 36TR41 LE-SS/A-€550.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIPHONE DA-4DS Door Station 6-7/8
€242.09 /unit